Shop AUTOMATION SYSTEMS INTERCONNECT
See all product information
Create Account
20Amp, 1 Pole, 250VAC, Trip Curve:C, Rack & Panel Mount Screw, Hydraulic Magnetic Circuit Breaker, UL489
- Mfr # NDB3100J420-1LSS1A0K
- Zoro # G915656771
product price:Â
$
29.39
/ea
Key Features
Width
3/4 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NDB3100J420-1LSS1A0K
- Zoro #
- G915656771
- UPC #
- 810009767411
- Country of Origin
- China
- Item
- Circuit Breaker
- Color
- Black
Dimensions
- Width
- 3/4 in
Description
NDB3100J420-1LSS1A0K 1 Pole, 20 Amp Panel Mount Circuit Breaker, Hydraulic Magnetic Circuit Breaker, UL489 Listed, The ASI NDB3-100 Rack Mount, Panel Mount circuit breakers feature hydraulic magnetic operationand has a voltage rating of DC80V, AC230/400V with a 10kA and 5kA breaking capacity respectively.
- 20 Amp
- 1 Pole
- 250V AC
- UL489
- C Trip Curve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.