Zoro Homepage

24 Vdc, 72W DIN Rail Power Supply, Low Profile, Compact, 120Vac Input, 24Vdc, 3A Output

  • Mfr # XCSD1072W024VAA

  • Zoro # G515656683


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.38 in
Length (In.)
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSD1072W024VAA
Zoro #
G515656683
UPC #
810009761419
Country of Origin
Italy

Dimensions

Overall Width
1.38 in
Length (In.)
2.44 in

Description

XCSD1072W024VAA is a low profile 24Vdc DIN rail power supply with a compact is a space saving design that requires less than 2.8 inches of rail space. This low profile 24Vdc DIN rail power supply provides 72 Watts or 3.0 Amps of 24Vdc power using a wide range 85 to 264Vac input that makes it applicable for use in North America and elsewhere in the world. Features of this 3 Amp, 24Vdc DIN rail power supply include overload and short circuit protection: hiccup at the overload limit 4.5A with auto reset and over temperature protection. The high efficiency design of this 24Vdc low profile DIN rail power supply is greater than 89% which provides for low dissipated power and a long reliable life


  • LED Status Indication
  • UL Listed
  • Class 2-Isolation
  • Space Saving
  • Din Rail Mount
  • 120V AC Input
  • 3A Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.