Zoro Homepage

24V DC, 30W DIN Rail Power Supply, Low Profile, Compact, 120V AC Input, 24V DC, 1.2A Output

  • Mfr # XCSD1030W024VAA

  • Zoro # G815656604


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Overall Width
1.38 in
Length (In.)
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSD1030W024VAA
Zoro #
G815656604
UPC #
810009761389
Country of Origin
Italy

Dimensions

Overall Width
1.38 in
Length (In.)
2.44 in

Description

XCSD1030W024VAA is a 24Vdc low profile DIN rail power supply with a compact, space saving design that requires less than 2.1 inches of rail space. It provides 30 Watts or 1.2 Amps of 24Vdc power using a wide range 85 to 264Vac input that makes it applicable for use in North America and elsewhere in the world. Features of this 24Vdc low profile DIN rail power supply include overload and short circuit protection: hiccup at the overload limit 2.0A with auto reset and over temperature protection. The high efficiency design of greater than 88% provides for low dissipated power and a long reliable life.


  • LED Status Indication
  • UL 508-Listed
  • 1.2A Out Put
  • 120V AC Input
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.