Zoro Homepage

24V DC DIN Rail Power Supply, 3.5A or 85 Watt Output, 120V AC Input, UL508 Listed

  • Mfr # XCSF85C

  • Zoro # G215656730


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSF85C
Zoro #
G215656730
UPC #
813101021078
Country of Origin
Italy

Description

XCSF85C, a DIN rail power supply engineered for precise and reliable performance. This 24V DC power supply is designed to deliver a robust output of 3.5 Amps, providing a substantial 85 Watts for diverse electrical applications. With an input range spanning from 90 to 264V AC and 100 to 370V DC, this compact power supply is strategically designed to optimize panel space, occupying a mere 1.5 inches. The XCSF85C ensures minimal dissipated power, contributing to an extended and reliable lifespan. The incorporation of pluggable connections streamlines the installation process, offering a time-saving solution for electrical engineers. As a cULus Listed device, the XCSF85C is equipped with advanced features, including an alarm contact, LED status indication, and comprehensive protection mechanisms such as short circuit, over-temperature, input and output overvoltage protection.


  • LED Status Indication
  • Short Circuit, Over-Temperature, Input and Output Overvoltage Protection
  • cULus508 Listed
  • Alarm Contact
  • Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.