Zoro Homepage

24V DC UPS, Uninterruptable Power Supply, Lead-Acid Batteries, DIN Rail Mounted

  • Mfr # XCSUPS1

  • Zoro # G415679140


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Width
2.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSUPS1
Zoro #
G415679140
UPC #
810009767794
Country of Origin
Italy

Dimensions

Width
2.16 in

Description

XCSUPS1 is a 24V DIN rail DC UPS. This hi-tech DC UPS unit is suitable for 1.2Ah up to 40Ah batteries. Selectable 2 A - 4A charging current. A 15 Amp fuse protects the batteries. When in the back up mode, battery supplying the load, the device continuously checks to the battery health to avoid deep discharging which can negatively impact the battery life.


  • LED Status Indication
  • Selectable 2A-4A Charging Current
  • Push in woring
  • 15 Amp Fuse Protects tha Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.