24V Din Rail Power Supply, 208Vac, 240Vac, or 480Vac Input, 24Vdc, 10A Outpu

  • Mfr # XCSW241C

  • Zoro # G915656658


product price: $363.19
/ea
Free Shipping & Returns

Key Features

Overall Width
1.5 in
Length (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSW241C
Zoro #
G915656658
UPC #
810009764311
Country of Origin
Italy

Dimensions

Overall Width
1.5 in
Length (In.)
4.5 in

Description

XCSW241C is a 24Vdc DIN rail power supply that operates off of single phase 230Vac, split phase 240Vac or 3 Phase 208Vac or 480Vac. It is a compact space saving, DIN rail mount, with Pluggable Wire Connections to simplify installation and repair. The output is 24Vdc, 240 Watts and 10 Amps. The input is wide range 185 to 550Vac which covers single phase in Europe and split and 3 phase power in the USA which makes it applicable for use in North America and elsewhere in the world. The high efficiency design of this 24V 240Vac, 208Vac or 480Vac DIN rail power supply is greater than 89% which provides for low dissipated power and a long reliable life. This universal input voltage split and three phase DIN rail power supply is cULus508 Listed and has features such as LED status indication, short circuit, over temperature, input and output overvoltage protection.


  • LED Status Indication
  • Short Circuit, Over-Temperature, Input and Output Overvoltage Protection
  • Compact
  • 10 Amps
  • 3 Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.