Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24V DIN Rail Power Supply, 24 Vdc, 20A Output, 3 phase 340-550Vac Input

  • Mfr # XCSG500C

  • Zoro # G515656669


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3.1 in
Length (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSG500C
Zoro #
G515656669
UPC #
813101021252
Country of Origin
Italy

Dimensions

Overall Width
3.1 in
Length (In.)
5 in

Description

XCSG500C is a three phase input 24V DIN rail mounted power supply with very compact dimensions to save valuable panel space. It provides 500 Watts or 20 Amps of 24 Vdc power using a three phase wide range 340 to 550Vac input that makes it applicable for use in North America or anywhere else in the world. The high efficiency design of this 3 phase 24V DIN rail power supply is greater than 94% provides for low dissipated power and a long reliable life. It is cULus508 Listed and has features such as LED status indication, short circuit, over temperature, input and output overvoltage protection. The overload limit for the XCSG500C 24V, 20A DIN rail power supply is 30A for greater than 5 seconds. The high outrush of this model makes it ideal in applications where heavy loads are powered.


  • LED Status Indication
  • Short Circuit, Over-Temperature, Input and Output Overvoltage Protection
  • cULus508 Listed
  • 20A Output
  • 3 Phase
  • 340-550V AC Input

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.