24V Economy DIN Rail Power Supply, 3 Amp Output, 72W, 120Vac Input

  • Mfr # XCSL1072W024VAA

  • Zoro # G915656665


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.6 in
Length (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSL1072W024VAA
Zoro #
G915656665
UPC #
810009761341
Country of Origin
Italy

Dimensions

Overall Width
1.6 in
Length (In.)
4.5 in

Description

XCSL1072W024VAA is an economy 24Vdc DIN rail power supply and space saving 120V AC, 3A DIN rail power supply that requires less than 1.75 inches of rail space. It provides 72 Watts or 3.0 Amps of 24V DC power using a wide range 85 to 264V AC input that makes it applicable for use in North America and elsewhere in the world. Features of this economy 24V DIN rail power supply include overload and short circuit protection: Hiccup at the overload limit 6A for 30s with auto reset and over temperature protection. The high efficiency design of this economy 24V DIN rail power supply is greater than 87% which provides for low dissipated power and a long reliable life. The overload limit of this economy 24V, 3A DIN rail power supply is greater than 6-A.


  • LED Status Indication
  • Alarm Contact
  • 120V AC Input / 0.6A Output
  • 3 Amp Output
  • Compact Design
  • Din Rail Mount
  • UL62368-1 Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products