Zoro Homepage

24V RS485 Surge Protector, Data Line Surge Protector For 24V Circuit, DIN Rail Mount, 2 Wire.

  • Mfr # ASIDM24-B0

  • Zoro # G415679133


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Width
0.75 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASIDM24-B0
Zoro #
G415679133
UPC #
810009766278
Country of Origin
China

Dimensions

Width
0.75 in
Length
3 in

Details

Item
Surge Protector

Description

ASIDM24-B0 is a RS485 surge protector that is DIN rail mount and provides data line surge protection for a one pair line. This RS485 data line surge protection is rated at a maximum 28 Vdc voltage and 10 kA Maximum discharge according to the 8/20 curve. Nominal ratings are a nominal voltage 5 Vdc and 5 kA nominal discharge. This is a 24 volt 2-wire SPD for RS485 systems and features 3 levels of surge protection including GDT, diodes, and MOV.


  • 24V
  • Data Network Protector
  • Standard Design for Double Wire Systems
  • Operating Temp Range -40-/ +80C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.