3 Ph. Surge Protector, 480/277Vac, DIN Rail, For Use In 3 Ph. Wye 3 Wire and Ground Circuit, UL1449

  • Mfr # ASISP320-3P

  • Zoro # G815679115


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Width
1 in
Length
3 in
Voltage
480/277 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASISP320-3P
Zoro #
G815679115
UPC #
810009766124
Country of Origin
China

Dimensions

Width
1 in
Length
3 in

Details

Voltage
480/277 V AC
Item
Surge Protector

Description

ASISP320-3P, a reliable 480Vac, 277Vac 3-phase surge protector designed for seamless mounting on the standard 35mm DIN rail. Primarily utilized in 3-phase WYE circuits with 3-wire and ground wiring,and offers robust protection.


  • 480/277V AC
  • 3 Phase
  • Mounts Standard Din Rail (35MM)
  • Visual Fault Indication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.