This item is Discontinued.

Automation Systems Interconnect 3 Phase AC Motor Reversing Drum Switch for Electric Motors Up To 10 HP, Rear Panel Mount w/Handle P0200012R-KIT

3 Phase AC Motor Reversing Drum Switch for Electric Motors Up To 10 HP, Rear Panel Mount w/Handle (Discontinued)

  • Mfr # P0200012R-KIT
  • Zoro # G912537394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P0200012R-KIT
Zoro #
G912537394
UPC #
810009765813
Country of Origin
Italy

Details

Handle Material
Thermoplastic

Description

P0200012R is a rear panel mounted motor reversing switch or reversing drum switch for 3 phase motors up to 10 horsepower. The ASI P0200012R reversing drum switch has 3 poles and can be used with 208 Vac, 480 Vac, and 600 Vac 3 phase motors. This 3 phase motor reversing switch features self cleaning contacts, silver alloy plating and a UL94V0 thermoplastic housing. With a UL508 listing of 600 Vac, 20A this forward and reverse motor switch is ideal for three phase motors ranging from 5 HP to 10 HP based on voltage. The P0200012R AC motor reversing switch is a compact design to save space, the wire connections are shock hazard proof and information on wiring and identification are laser engraved into the housing. This robust reversing drum switch is ideal for AC motor reversing in all types of industrial applications. The reversing drum switch wiring diagram can be found under the picture of the drum switch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.