This item is Discontinued.

Automation Systems Interconnect 30 Amp, 1 Pole, 240Vac, Trip Curve: C, DIN Rail Mount-Hydraulic-Magnetic Circuit Breaker, UL1077, 12PK NDB5-J430-1P

30 Amp, 1 Pole, 240Vac, Trip Curve: C, DIN Rail Mount-Hydraulic-Magnetic Circuit Breaker, UL1077, 12PK (Discontinued)

  • Mfr # NDB5-J430-1P
  • Zoro # G515656690
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NDB5-J430-1P
Zoro #
G515656690
UPC #
813101024376
Country of Origin
China

Dimensions

Width
0.51 in

Details

Item
Circuit Breaker
For Use With
Circuit Protection
Color
Black

Description

NDB5-J430-1P is a DIN rail breaker. It is a high density DIN rail single pole AC circuit breaker with hydraulic magnetic circuit breaker operation rated at 30 amp 240 Vac. This UL 1077 supplemental protection DIN rail circuit breaker is 300% factory tested to guarantee quality and reliability. This 1 pole high space saving DIN rail mount circuit breaker is only 13 mm wide per pole and saves over 25% of space on your DIN rail compared to a 18 mm circuit breaker. The NDB5 DIN rail circuit breaker features easy to wire screw clamp connections and fits on the industry standard 35 mm DIN rail. The NDB5 series of DIN rail circuit breakers can be used in most industrial applications since this model features general purpose trip curve characteristics.


  • 30 Amp
  • 1 Pole
  • 240V AC
  • UL1077
  • C Trip Curve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.