This item is Discontinued.

Automation Systems Interconnect 32 Amp, 4 Pole, 480Vac, 60Vdc, Trip Curve: C, DIN Rail Mount-Miniature Circuit Breaker, UL1077, 3PK NDB1-63C32-4

32 Amp, 4 Pole, 480Vac, 60Vdc, Trip Curve: C, DIN Rail Mount-Miniature Circuit Breaker, UL1077, 3PK (Discontinued)

  • Mfr # NDB1-63C32-4
  • Zoro # G015656664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDB1-63C32-4
Zoro #
G015656664
UPC #
810009766438
Country of Origin
China

Dimensions

Width
4.21 in

Details

For Use With
Circuit Protection
Color
Gray
Item
Circuit Breaker

Description

NDB1-63C32-4 Circuit Breaker provides dependable protection for your electrical circuits, with a 32A rated current, 400V AC voltage, and 6kA breaking capacity. Its single-pole design and C tripping curve offer efficient performance for residential, commercial, and industrial environments. This circuit breaker is easy to install, compact, and adheres to IEC/EN6089-1 standards, ensuring your systems remain safe and reliable.


  • 32 Amp
  • 4 Pole
  • 400V AC
  • IEC/EN6089-1 Standards
  • C Trip Curve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.