4-20mA or 0-10V, 24V Surge Protection Terminal Block, DIN Rail, UL Listed File E519102

  • Mfr # ASIUTJP-2JD-24

  • Zoro # G315656555


product price:  $65.55
/ea

Key Features

Mounting Type
DIN
Housing Color
Black
Overall Width
0.2 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASIUTJP-2JD-24
Zoro #
G315656555
UPC #
810009767381
Country of Origin
China

Dimensions

Overall Width
0.2 in
Overall Length
3 in

Details

Item
Terminal Block
Mounting Type
DIN
Housing Color
Black

Description

The ASIUTJP-2JD-24 is a feature-packed DIN rail mount surge protector terminal block, designed to safeguard 0-10V and 4-20mA analog loops from voltage surges. Ideal for 24Vdc applications, this surge protector offers comprehensive protection and peace of mind.


  • 4-20mA or 01-10V
  • Din Rail Mount
  • UL Listed File E519102

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.