Zoro Homepage

4-20mA Signal Isolator, 2 Channel, 3-Way Isolation, Loop Powered or Non-Loop 24V DC, DIN Rail Mount

  • Mfr # ASI451130

  • Zoro # G412172323


product price: $212.99
/ea
Free Shipping & Returns

Key Features

For Use With
Signal Isolator
Length
4.48 in
Includes
Signal Isolator
Width
6 in
Features
3 Way Isolation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASI451130
Zoro #
G412172323
UPC #
813101026295
Country of Origin
China

Dimensions

Length
4.48 in
Width
6 in

Details

For Use With
Signal Isolator
Includes
Signal Isolator
Features
3 Way Isolation
Color
Green

Description

The ASI451130 is a DIN rail mounted two channel loop powered isolator for standard 4-20mA control circuits. This two channel 4-20mA isolator provides electrical isolation between the input and output circuits and does not require auxiliary power. The two channel analog isolator is factory calibrated to allow for quick and easy installation and the galvanic isolation eliminates problems associated with ground loops, transient and unwanted noise interference. The ASI two channel 4-20mA galvanic isolator module mounts on the standard 35mm DIN rail and has been designed to compensate for load variations and the compact 17.5mm wide housing will save space in your control panel.


  • • Loop Powered of Non-Loop
  • • 3 Way Isolation
  • • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.