
5 Volt Cat5 Surge Protector, Rj45 Surge Protector, Din Rail Mount, 5Vdc Nominal Voltage
Mfr # ASID-05-RJ45H-8-D
Zoro # G312120295
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
DIN Rail
Length
4 in
Width
2 in
Includes
Surge Protector Module
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASID-05-RJ45H-8-D
Zoro #
G312120295
UPC #
810009765141
Country of Origin
China
Dimensions
Length
4 in
Width
2 in
Details
Item
Surge Protection Device
Mounting Style
DIN Rail
Includes
Surge Protector Module
Description
The ASID-05-RJ45H-8 is a DIN rail mount Cat5 & Cat5e Surge Protector for 10/100/1000BaseT networks. This Ethernet surge protector is rated 1 amp at 5 volts, has a maximum voltage discharge of 6Vdc/5Vac and mounts to the standard 35mm DIN rail. It is designed in accordance with IEC 61643-21. This Cat5 lightning protector has gas discharge tubes and transzorb diodes which ensure up to 20kA protection per the 8/20us curve. This Cat5 surge protection device has an aluminum housing, RJ45 connectors and 1 ground connection lead.
- • RJ45 Surge Protector
- • Cat5 Surge Protector
- • DIN Rail Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.