This item is Discontinued.

Automation Systems Interconnect 50 Amp, 2 Pole, 250Vdc, Trip Curve: C, DIN Rail Mount-Miniature Circuit Breaker, UL1077, 6PK NDB2Z-63C50-2

50 Amp, 2 Pole, 250Vdc, Trip Curve: C, DIN Rail Mount-Miniature Circuit Breaker, UL1077, 6PK (Discontinued)

  • Mfr # NDB2Z-63C50-2
  • Zoro # G415656783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDB2Z-63C50-2
Zoro #
G415656783
UPC #
810009764847
Country of Origin
China

Dimensions

Width
1.38 in

Details

Item
Circuit Breaker
Color
Gray
For Use With
Circuit Protection

Description

NDB2Z-63C50-2 DC rated MCB, DIN rail mount circuit breaker is UL1077 rated 50 amp at 250 Vdc with a C trip curve. It is a two pole DC DIN rail circuit breaker has visual indication and is a thermal magnetic mcb. This supplemental protection is meant for general purpose industrial applications. Each pole of The NDB2Z DC DIN rail breaker circuit breaker is 18 mm wide, mounts on 35 mm DIN rail, has a flame-resistant housing, and shock proof connections with screw clamp wire terminations. This electric circuit breaker is RoHS compliant and is 300 % factory tested guaranteeing quality and reliability. The NDB2Z DC rated MCB series of circuit breakers is an ideal drop-in replacement to existing supplemental circuit breakers.


  • 50 Amp
  • 2 Pole
  • 250V DC
  • UL1077
  • C Trip Curve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products