50 Amp DIN Rail Circuit Breaker, 1 Pole, UL1077, C Trip Curve, 240 Vac/60 Vdc

  • Mfr # NDB1-125C50-1

  • Zoro # G012537362


product price:  $21.35
/ea

Key Features

AC Voltage Rating
240V AC
Color
Gray
Circuit Breaker Voltage
240/60V AC / V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDB1-125C50-1
Zoro #
G012537362
UPC #
810009761693
Country of Origin
China

Details

Item
Circuit Breaker
AC Voltage Rating
240V AC
Color
Gray
Circuit Breaker Voltage
240/60V AC / V DC

Description

NDB1-125C50-1, a robust high-current single-pole 50 amp DIN rail circuit breaker designed for seamless integration onto the standard 35mm DIN rail. This C curve MCB Miniature Circuit Breaker is equipped with a visual trip indication window, offering clear insights into its operational status, and boasts a 10kA rating for enhanced reliability. Part of the UL1077 Recognized NDB1-125 series, this DIN rail breaker ensures optimal performance and safety in a variety of applications. The screw clamp wire terminations facilitate easy and secure installation, while the C Trip Curve and UL voltage rating of 240Vac further enhance its versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.