6 Amp, 1 Pole, 125Vdc, Trip Curve: C, DIN Rail Mount-Miniature Circuit Breaker, UL1077
- Mfr # NDB2Z-63C6-1
- Zoro # G015656732
Key Features
Specifications
Details
- MFR #
- NDB2Z-63C6-1
- Zoro #
- G015656732
- UPC #
- 810009766865
- Country of Origin
- China
- Item
- Circuit Breaker
- Color
- Gray
- For Use With
- Circuit Protection
Dimensions
- Width
- 0.71 in
Description
NDB2Z-63C6-1 DC rated MCB, DIN rail mount circuit breaker is UL1077 rated 6 amp at 125 Vdc with a C trip curve. It is a one pole DC DIN rail circuit breaker has visual indication and is a thermal magnetic mcb. This supplemental protection is meant for general purpose industrial applications. The NDB2Z DC DIN rail breaker circuit breaker is 18 mm wide, mounts on 35 mm DIN rail, has a flame-resistant housing, and shock proof connections with screw clamp wire terminations. This electric circuit breaker is RoHS compliant and is 300 % factory tested guaranteeing quality and reliability. The NDB2Z DC rated MCB series of circuit breakers is an ideal drop-in replacement to existing supplemental circuit breakers.
- 6 Amp
- 1 Pole
- 125V DC
- UL1077
- C Trip Curve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.