Shop AUTOMATION SYSTEMS INTERCONNECT
See all product information
Create Account
6 Amp Circuit Breaker, Din Rail Mount, 1 Pole, 240V AC 60 V Dc, Long Trip Curve
- Mfr # NDB2T-63D6-1L
- Zoro # G912537424
product price:Â
$
34.29
/ea
Key Features
AC Voltage Rating
240V AC
Color
Gray
Features
Trip Indication
Circuit Breaker Voltage
240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NDB2T-63D6-1L
- Zoro #
- G912537424
- UPC #
- 810009766001
- Country of Origin
- China
- Item
- Circuit Breaker
- AC Voltage Rating
- 240V AC
- Color
- Gray
- Features
- Trip Indication
- Circuit Breaker Voltage
- 240V AC
Description
The NDB2T-63D6-1L is a versatile single-pole AC Circuit Breaker rated at 6 amps and 240V, designed for robust performance in industrial and commercial settings. With an 18 mm thermal magnetic design and a 10kA interrupt capacity, it features a D curve trip characteristic to handle high inrush currents effectively. This breaker offers convenient screw clamp connections, visual trip indication, and mounts easily on standard 35 mm DIN rails. Compliant with UL 1077 standards, the NDB2T-63D6-1L ensures reliable supplemental protection and supports
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.