Zoro Homepage

60 Amp Mini Circuit Breaker, 2 Pole, C Trip Curve

  • Mfr # NDB1-63C63-2

  • Zoro # G112537347


product price: $25.25
/ea

Key Features

AC Voltage Rating
240V AC
Circuit Breaker Voltage
240/60V AC / V DC
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDB1-63C63-2
Zoro #
G112537347
UPC #
810009765905
Country of Origin
China

Details

Item
Circuit Breaker
AC Voltage Rating
240V AC
Circuit Breaker Voltage
240/60V AC / V DC
Color
Gray

Description

he NDB1-63C63-2 Miniature Circuit Breaker MCB is rated at 63 Amp at 240 VAC and 60 VDC. This double-pole circuit breaker features a robust 10kA interrupt capacity, easy-to-wire shockproof terminations, a push-to-test button, and visual indicators. It operates on a C trip curve for precise protection. The NDB1 series of DIN mount circuit breakers are compact, measuring only 18mm wide per pole, and are designed for standard 35mm DIN rail mounting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.