
63 Amp, 2 Pole, 240Vac, 60Vdc, Trip Curve: C, DIN Rail Mount-Miniature Circuit Breaker, UL1077
Mfr # NDB1-125C63-2
Zoro # G815656659
product price:Â $61.85
/eaKey Features
Color
Gray
Width
2.10 in
For Use With
Circuit Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDB1-125C63-2
Zoro #
G815656659
UPC #
810009761778
Country of Origin
China
Dimensions
Width
2.10 in
Details
Color
Gray
Item
Circuit Breaker
For Use With
Circuit Protection
Description
NDB1-125C63-2 is a high current two pole 63 amp DIN rail circuit breaker that mounts on the standard 35mm DIN rail. This 63A C curve MCB features a visual trip indication window and is rated as a 10kA MCB. The NDB1-125 series of DIN rail mount circuit breakers is UL1077 Recognized. This 2 pole 63 amp DIN rail breaker has screw clamp wire terminations, utilizes a C Trip Curve and has a UL voltage rating of 240Vac
- 63 Amp
- 2 Pole
- 240V AC / 60V DC
- UL1077
- C Trip Curve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.