ASI Solar Combiner, 10 Gang Box Connector DIN Rail Terminal Blocks, 6-24 AWG, 65A, 600V

  • Mfr # RAAK10N21-10

  • Zoro # G615656712


product price:  $26.75
/ea

Key Features

Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAAK10N21-10
Zoro #
G615656712
UPC #
810009762003
Country of Origin
United States

Dimensions

Length
8 in

Details

Item
Connector

Description

This 10 block DIN Rail assembly for solar combiner or electrical setups that require multiple wire connections. 6-24 AWG Wire Range. Connect up to 10 circuits quickly and easily. Maximum amperage is 65Amps at 600VAC. These DIN Rail terminal blocks feature UL94V0 housings, nickel-plated copper alloy metal bodies, and plated high tensile alloy screws. This assembly includes 10 ASIUK10N Terminal Blocks, 2 ASIUD1B End Brackets, and 1 ASIDUK410 End cover all mounted on a piece of 200mm steel RoHS DIN Rail.


  • 65 Amp / 600-Volt
  • For Solar Combiner or Electrical Setups
  • Accepts 6-24 AWG
  • Length 8-Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.