Zoro Homepage

Circuit Breaker, 100A, 1 Pole, 240V AC, C Curve

  • Mfr # NDB1-125C100-1

  • Zoro # G212172226


product price: $35.75
/ea

Key Features

Amps
100A
Number of Poles
1
AC Voltage Rating
240V AC
Width
1.06 in
Curve Type
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDB1-125C100-1
Zoro #
G212172226
UPC #
810009761747
Country of Origin
China

Dimensions

Width
1.06 in

Details

Item
Circuit Breaker
Amps
100A
Number of Poles
1
AC Voltage Rating
240V AC
Curve Type
C
Circuit Breaker Voltage
240V
For Use With
Circuit Protection
Includes
Circuit Breaker
Standards
UL1077
Features
High Current
Color
Gray

Description

The NDB1-125C100-1 is a high current one pole 100 amp DIN rail circuit breaker that mounts on the standard 35mm DIN rail. This 100A C curve MCB features a visual trip indication window and is rated as a 10kA MCB. The NDB1-125 series of DIN rail mount circuit breakers is UL1077 Recognized. This 1 pole 100 amp DIN rail breaker has screw clamp wire terminations, utilizes a C Trip Curve and has a UL voltage rating of 240Vac. Optional accessories for this one pole 100 amp DIN rail breaker include an auxiliary contact, an alarm contact and a shunt release.


  • • 100-Amp
  • • C Curve
  • • DIN Rail Mount
  • • 1-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.