
Circuit Breaker, 125A, 2 Pole, C Curve
Mfr # NDB1-125C125-2
Zoro # G912120305
product price: $102.59
/ea
Free Shipping & Returns
Key Features
Number of Poles
2
Width
2.10 in
Curve Type
C
For Use With
Circuit Protection
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDB1-125C125-2
Zoro #
G912120305
UPC #
810009761808
Country of Origin
China
Dimensions
Width
2.10 in
Details
Item
Circuit Breaker
Amps
125A
Number of Poles
2
Curve Type
C
For Use With
Circuit Protection
Color
Gray
Includes
Circuit Breaker
Features
High Current
Standards
UL1077
Description
The NDB1-125C125-2 is a high current two pole 125 amp DIN rail circuit breaker that mounts on the standard 35mm DIN rail. This 125A C curve MCB features a visual trip indication window and is rated as a 10kA MCB. The NDB1-125 series of DIN rail mount circuit breakers is UL1077 Recognized. This 2 pole 125 amp DIN rail breaker has screw clamp wire terminations, utilizes a C Trip Curve and has a UL voltage rating of 240Vac. Optional accessories for this two pole 125 amp DIN rail breaker include an auxiliary contact, an alarm contact and a shunt release.
- • 125-Amp
- • C Curve
- • DIN Rail Mount
- • 2-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.