Zoro Homepage

Circuit Breaker, 20A, 1 Pole, C Curve

  • Mfr # NDB2T-63C20-1L

  • Zoro # G212120197


product price: $34.65
/ea

Key Features

Amps
20A
Number of Poles
1
Width
0.71 in
Curve Type
C
Standards
UL489
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDB2T-63C20-1L
Zoro #
G212120197
UPC #
813101023928
Country of Origin
China

Dimensions

Width
0.71 in

Details

Item
Circuit Breaker
Amps
20A
Number of Poles
1
Curve Type
C
Standards
UL489
Includes
Circuit Breaker
For Use With
Circuit Protection
Features
ThermalMagnetic MCB
Color
Gray

Description

ASI NDB2T-63C20-1L is a UL489 DIN rail circuit breaker, 20 Amp, 120-Vac/60 Vdc, single pole. The MCB mini circuit breaker features visual trip indication, easy to wire screw clamp connections and mounts on the industry standard 35 mm DIN rail. The NDB2T UL489 DIN rail circuit breaker series of circuit breakers can be used in most industrial applications and are an ideal drop-in replacement to existing branch circuit breakers. The NDB2T-63C20-1L uses the general purpose C curve trip characteristics.


  • • 20-Amp
  • • C Curve
  • • DIN Rail Mount
  • • 1-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.