Zoro Homepage

Circuit Breaker, 240V AC, 12 PK

  • Mfr # NDB1-63C50-1

  • Zoro # G112537408


product price: $250.99
/pk 12, $20.92/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
240V AC
Circuit Breaker Voltage
240/400/60V AC / V DC
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDB1-63C50-1
Zoro #
G112537408
UPC #
810009765899
Country of Origin
China

Details

Item
Circuit Breaker
AC Voltage Rating
240V AC
Circuit Breaker Voltage
240/400/60V AC / V DC
Color
Gray

Description

The NDB1-63C50-1 Circuit Breaker provides dependable protection for your electrical circuits, with a 50A rated current, 230/400V AC voltage, and 6kA breaking capacity. Its single-pole design and C tripping curve offer efficient performance for residential, commercial, and industrial environments. This circuit breaker is easy to install, compact, and adheres to IEC/EN 60898-1 standards, ensuring your systems remain safe and reliable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products