
Circuit Breaker, 240V AC, 12 PK
Mfr # NDB2-63B20-1
Zoro # G512537343
product price: $134.99
/pk 12, $11.25/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
240V AC
Circuit Breaker Voltage
240V AC / V DC
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDB2-63B20-1
Zoro #
G512537343
UPC #
810009765912
Country of Origin
China
Details
Item
Circuit Breaker
AC Voltage Rating
240V AC
Circuit Breaker Voltage
240V AC / V DC
Color
Gray
Description
The NDB2-63C20-1 single pole AC Circuit Breaker is an 18 mm thermal magnetic breaker rated at 20 amps and 240V. This UL 1077 supplemental protection breaker is 300% factory tested for exceptional quality and reliability. Featuring visual trip indication and easy screw clamp connections, it mounts on the standard 35 mm DIN rail. Ideal for most industrial applications, the NDB2 series serves as a perfect drop-in replacement for existing supplemental breakers. It operates with a C curve trip characteristic, offering instantaneous trip protection from 5In to 10In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.