Zoro Homepage

Circuit Breaker, 480V AC, 4 PK

  • Mfr # NDB2-63D63-3

  • Zoro # G012537393


product price: $179.99
/pk 4, $45.00/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
480V AC
Color
Gray
Circuit Breaker Voltage
480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDB2-63D63-3
Zoro #
G012537393
UPC #
810009765981
Country of Origin
China

Details

Item
Circuit Breaker
AC Voltage Rating
480V AC
Color
Gray
Circuit Breaker Voltage
480V AC

Description

NDB2-63D63-3 is a DIN rail circuit breaker, MCB mini circuit breaker, 63 amp, three pole rated for UL1077 supplemental applications. This DIN rail breaker is a thermal magnetic MCB breaker used in 480 V AC circuits. Features include 54 mm wide foot print, DIN rail mounting, visual LED indication when tripped, D trip curve for highly inductive loads, overload and short circuit protection, easy to wire screw clamp terminations, RoHS compliant, and superior 10kA interrupt capacity. Certificates and standards include UL1077, IEC60898-1, GB 10963.1 and UL1077,TUV, CE, CCC. NDB2-63D60-3 is a 63 amp DIN rail circuit breaker.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.