Zoro Homepage

Circuit Breaker, 480V AC, 6 PK

  • Mfr # NDB2-63D6-2

  • Zoro # G512537398


product price: $197.99
/pk 6, $33.00/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
480V AC
Color
Gray
Circuit Breaker Voltage
480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDB2-63D6-2
Zoro #
G512537398
UPC #
810009765974
Country of Origin
China

Details

Item
Circuit Breaker
AC Voltage Rating
480V AC
Color
Gray
Circuit Breaker Voltage
480V AC

Description

NDB2-63D6-2 is a DIN rail circuit breaker, MCB mini circuit breaker, 6 amp MCB, two pole rated for UL1077 supplemental applications. This DIN rail breaker is a thermal magnetic MCB breaker used in 480 V AC and 125 V DC circuits. Features for this two pole circuit breaker include 36 mm wide foot print, DIN rail mounting, visual LED indication when tripped, D trip curve for highly inductive loads, overload and short circuit protection, easy to wire screw clamp MCB terminations, RoHS compliant, and superior 10kA interrupt capacity. Certificates and standards include UL1077, IEC60898-1, GB 10963.1 and UL1077,TUV, CE, CCC. NDB2-63D6-2 is a 6 amp MCB DIN rail circuit breaker.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.