Zoro Homepage

Circuit Breaker, 80A, 2 Pole, C Curve

  • Mfr # NDB1-125C80-2

  • Zoro # G212120319


product price: $67.25
/ea

Key Features

Number of Poles
2
Width
2.10 in
Curve Type
C
For Use With
Circuit Protection
Features
High Current
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDB1-125C80-2
Zoro #
G212120319
UPC #
810009761785
Country of Origin
China

Dimensions

Width
2.10 in

Details

Item
Circuit Breaker
Amps
80A
Number of Poles
2
Curve Type
C
For Use With
Circuit Protection
Features
High Current
Color
Gray
Standards
UL1077
Includes
Circuit Breaker

Description

NDB1-125C80-2, a high-current two-pole 80 amp DIN rail circuit breaker designed for seamless mounting on the standard 35mm DIN rail. This 80 amp, C curve MCB Mini Circuit Breaker comes equipped with a visual trip indication window and holds a robust 10kA rating. Belonging to the UL1077 Recognized NDB1-125 series, this 2-pole 80 amp DIN rail breaker features screw clamp wire terminations, ensuring secure connections. Operating on a C Trip Curve, it carries a UL voltage rating of 240V AC. Enhancing its functionality, optional accessories for this circuit breaker include an auxiliary contact, an alarm contact, and a shunt release. Upgrade your circuit protection with the NDB1-125C80-2, a reliable and efficient DIN rail breaker that combines high current capacity with advanced features. Elevate your electrical system's safety with this UL1077 Recognized circuit breaker


  • • 80-Amp
  • • C Curve
  • • DIN Rail Mount
  • • 2-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.