Zoro Homepage

Class CC Fuse Holder, DIN Mount, 1 Pole, 30A, 600V, 18-8AWG

  • Mfr # AFB01G1P

  • Zoro # G515660376


product price: $10.55
/ea

Key Features

Body Length
3.2 in
Body Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFB01G1P
Zoro #
G515660376
UPC #
810009764151
Country of Origin
Italy

Dimensions

Body Length
3.2 in
Body Width
0.8 in

Details

Item
Fuse Holder

Description

AFB01G1PL is a DIN rail mounted Class CC Fuse Holder with blown fuse indication, 1 Pole, which is UL rated 18-8 AWG, 30 Amp at 600 Vdc. It has screw clamp connections and is UL listed and CSA approved.


  • 30 Amp
  • 1 Pole
  • Accepts 18-8 AWG
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.