Zoro Homepage

Compact 50 Pin Flat Ribbon Cable Breakout Board, With High Density 3 Level PCB Screw Terminals, 2PK

  • Mfr # XCPC50M

  • Zoro # G315656685


product price: $236.99
/pk 2, $118.50/ea
Free Shipping & Returns

Key Features

Width
1.85 in
Color
Green/Black
Length
3.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCPC50M
Zoro #
G315656685
UPC #
810009768135
Country of Origin
Italy

Dimensions

Width
1.85 in
Length
3.66 in

Details

Color
Green/Black

Description

XCPC50M is a space saving DIN rail mount 50 pin flat ribbon cable breakout board in a module. This 50 pin flat ribbon cable breakout board features an industry standard 50 pin male flat ribbon cable connector and high density 3 level screw clamp pcb terminal blocks. The 50 pin IDC interface module accepts a flat ribbon cable with a 50 position female connector. The 3 level screw clamp terminal blocks are offset for easy screw clamp wiring. This compact interface module uses only 2 inches of DIN rail space. CABLE NOT INCLUDED


  • 50 Pin Flat Ribbon Cable Breakout Board
  • 3 Level PCB Terminal Blocks
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.