Zoro Homepage

DB25 Female Breakout Board, 25 Pin Female D-Sub Connector to Screw Terminal Interface Module, 2PK

  • Mfr # XCPD25F

  • Zoro # G515656645


product price: $168.99
/pk 2, $84.50/ea
Free Shipping & Returns

Key Features

Width
1.85 in
Color
Black
Length
3.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCPD25F
Zoro #
G515656645
UPC #
810009767923
Country of Origin
Italy

Dimensions

Width
1.85 in
Length
3.66 in

Details

Item
Interior
Color
Black

Description

XCPD25F is a db25 female breakout board with a 25 Pin D-Sub Connector to high density space saving 3 level pcb terminal blocks housed in a DIN rail mount housing. The 25 pos. D-sub female connector,db25,is equipped with screw locks to ensure a secure cable connection. The 3 level high density screw clamp terminal blocks on the 25 position female D-sub breakout module save space and make for easy wire connections and they are labeled for visual indication of terminal positions.


  • DB25 Female
  • 3 Level PCB Terminal Blocks
  • Screw Locks
  • Space Saving
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.