Zoro Homepage

DC-UPS 20A/960W, 12-48VDC with Power Supply & Battery Packs, User Programmable, UL508

  • Mfr # DCW20-K101

  • Zoro # G115656670


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Includes
UPS, Power Supply, Battery Pack
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCW20-K101
Zoro #
G115656670
UPC #
810009767589
Country of Origin
Switzerland

Dimensions

Width
6 in

Details

Includes
UPS, Power Supply, Battery Pack

Description

DCW20-K101 is a high-performance, intelligent DIN rail 20A DC UPS system that includes a power supply, microprocessor-controlled DC UPS, and three DIN rail-mounted battery packs. With an input range of 10-60V DC, the DCW20 provides flexible operation for 12V, 24V, or 48V applications, supporting up to 20A output. Featuring a vivid color graphic display, four user-programmable buttons, USB interface, Modbus RS485 communication, and dual alarm contacts, this UPS offers extensive monitoring and battery management capabilities. Remote shutdown and battery protection circuits for Overcurrent, Deep Discharge, and Reverse Polarity enhance system reliability and safety. The package includes the ultra-compact NPSM481-24 20A, 24V DC power supply, which is only 56mm wide, highly efficient, and equipped with LED indicators, alarm contacts, and pluggable terminal block connectors for straightforward installation. The three DIN rail battery packs included provide 3.6Ah of backup power and work with batteries up to 400Ah, delivering robust and reliable power support. ASIs DIN rail DC UPS systems accommodate a variety of applications, from basic general-purpose power backup to advanced, microprocessor-controlled solutions with remote communication capabilities and a broad set of features for 12V, 24V, and 48V requirements.


  • 20 Amp DC UPS
  • Flexible Operation 12V, 24V and 48V Applications
  • LED Visual Indication
  • UL508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.