DIN Rail 600V Fuse Holder, Cartridge Fuse Holder, 1 Pole, 30A, 10x38mm Midget Fuse

  • Mfr # AFB01F1P

  • Zoro # G615660375


product price:  $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Body Length
3.2 in
Body Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFB01F1P
Zoro #
G615660375
UPC #
810009764144
Country of Origin
Italy

Dimensions

Body Length
3.2 in
Body Width
0.8 in

Details

Item
Fuse Holder

Description

AFB01F1PL is a DIN rail mounted 10x38mm Midget Fuse Holder with indication, 1 Pole, which is UL rated 18-8AWG at 30 Amp and 600V DC. The 10x38mm fuse is contained in the lever section of the fuse holder. Screw clamp connections provide secure wire terminations. This DIN rail 600V fuse holder is typically used in motor control and other electrical circuits within a control panel.


  • 30 Amp
  • 1 Pole
  • Accepts 18-8 AWG
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.