DIN Rail AC UPS, 12VDC Power Supply With Integrated Battery Charger, 120VAC Input, 12V DC Output, 5A

  • Mfr # XCSC120B

  • Zoro # G115656632


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Width
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSC120B
Zoro #
G115656632
UPC #
810009767756
Country of Origin
Italy

Dimensions

Width
2.17 in

Description

XCSC120B is a Din Rail AC UPS with a combination 12Vdc power supply and integrated battery charger all in one compact unit. This DIN rail AC ups features a 12 Vdc, 5A Output with a 90-264 Vac input. This DIN rail ups with fully integrated power supply is capable of supplying a load and charging a battery at the same time. The compact design of this DIN rail AC UPS includes pluggable terminal blocks, LED status display, alarm contact, battery protection circuitry and up to 90% efficiency. In addition to a 160% overload capability the DIN rail AC UPS features an auto reset, short circuit and reverse polarity protection and deep discharge protection.


  • LED Status Indication
  • Auto Reset
  • Short Circuit and Reverse Polarity Protection and Deep Discharge Protection
  • Compact Design
  • 12 V DC Output
  • 120V AC Input

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.