Zoro Homepage

Din Rail Mounted Connector

  • Mfr # 16023

  • Zoro # G713370596


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Shielded
Yes
Minimum Operating Temperature
-25 Degrees C
Performance Category
Cat5e RJ45 Ethernet
Connector Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16023
Zoro #
G713370596
UPC #
813101021467
Country of Origin
United States

Details

Item
Din Rail Mounted Connector
Housing Material
Plastic
Shielded
Yes
Minimum Operating Temperature
-25 Degrees C
Performance Category
Cat5e RJ45 Ethernet
Connector Orientation
Straight
Application
RJ45
Number of Poles
6
Connector Gender
Female
Voltage Rating
24V
Current Rating
1 A
Connection Type
Din Rail Mount

Description

Din Rail Mounted Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.