
Din Rail Mounted Patch Panel
Mfr # 16013
Zoro # G413370599
product price: $44.29
/eaKey Features
Housing Material
Plastic
Shielded
Yes
Minimum Operating Temperature
-25 Degrees C
Connector Orientation
Straight
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16013
Zoro #
G413370599
UPC #
813101021450
Country of Origin
United States
Details
Item
Din Rail Mounted Patch Panel
Housing Material
Plastic
Shielded
Yes
Minimum Operating Temperature
-25 Degrees C
Connector Orientation
Straight
Connector Gender
Female
Number of Poles
3
Application
RJ45
Voltage Rating
24V
Current Rating
1 A
Connection Type
Din Rail Mount
Performance Category
Cat5e RJ45 Ethernet
Description
Din Rail Mounted Patch Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.