DIN Rail Mounting Foot , ET107 107mm wide, PVC Material, UL94 V0, Temp Range 0-80Deg C, 10PK

  • Mfr # 21371

  • Zoro # G015679120


product price:  $22.59
/pk 10, $2.26/ea

Key Features

Length
3.6 in
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21371
Zoro #
G015679120
UPC #
810009764120
Country of Origin
China

Dimensions

Length
3.6 in
Width
0.5 in

Details

Item
Mounting Foot

Description

21371 DIN Rail Mounting Foot ET107 is a reliable and versatile solution for securely mounting equipment on DIN rails. Measuring 107mm in width, this mounting foot is constructed from high-quality PVC material, ensuring durability and resistance to environmental factors. With a UL94 V0 rating, it meets stringent fire safety standards, making it suitable for a variety of industrial applications. The 21371 operates effectively within a temperature range of 0DegC to 80DegC, providing flexibility for use in different environments. Its design allows for easy installation and stability, making it an essential component for organizing and securing electronic devices in control panels and cabinets. Whether you're setting up new equipment or retrofitting existing systems, the ASI 21371 DIN Rail Mounting Foot offers a dependable solution for your mounting needs.


  • 107mm Width
  • High Quality Black PVC
  • UL940V0 Rating
  • Withstanding Temperatures from 0°C to 80°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.