Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN Rail UPS, Battery Charger Module, Low Cost, 12-24Vdc, 10A, Compact Design, 2PK

  • Mfr # XCSBC

  • Zoro # G315656692


product price: $179.99
/pk 2, $90.00/ea
Free Shipping & Returns

Key Features

Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSBC
Zoro #
G315656692
UPC #
810009768159
Country of Origin
Italy

Dimensions

Width
1 in

Description

XCSBC is a low cost DIN rail UPS battery charger module for power supplies, rated from 0 to 10 Amp, for supplying power to charge a battery while simultaneously feeding a load. This low cost DIN rail DC UPS has max battery capacity of 4 Ah, 12Vdc and 10 Ah 24Vdc. This 12-24Vdc battery charger module can also be used to connect parallel power supplies. The battery DIN rail DC UPS battery charging module includes a battery protection fuse, battery feedback protection diode and current charge limiting resistor.


  • Battery Charger Module
  • Compact Design
  • 12-24V DC
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.