Zoro Homepage

Electrical Enclosures, 390 mm H, 160 mm D, 290 mm W, ABS

  • Mfr # LWHY-290390160

  • Zoro # G512120323


product price: $54.59
/ea

Key Features

Nominal Width
290 mm
Nominal Height
390 mm
Nominal Depth
160 mm
Enclosure Material
ABS
Cover Closure Type
Hinged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWHY-290390160
Zoro #
G512120323
UPC #
810009764373
Country of Origin
China

Dimensions

Nominal Width
290 mm
Nominal Height
390 mm
Nominal Depth
160 mm

Details

Item
Electrical Enclosures
Enclosure Material
ABS
Cover Closure Type
Hinged
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Mounting
Wall
Includes
Enclosure

Description

The LWHY-290390160 IP66-rated ABS Plastic Enclosure offers robust protection for your electronics in various settings. Crafted from high-quality ABS plastic, it ensures durability even in harsh conditions. With dimensions of 11 inches 290mm wide, 15 inches 390mm high, and 6 inches 160mm deep, it provides ample space for your equipment. The honeycomb bottom plate design optimizes component storage while maintaining structural integrity. The enclosure closes securely with stainless steel locks. Mounting brackets are Included to simplify installation for both indoor and outdoor use. Whether safeguarding industrial control systems, outdoor electronics, electrical components, or embarking on a DIY project, trust in our enclosure for unbeatable protection and peace of mind for your valuable electronics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products