End Cover, ET107 107mm wide, PVC Material Black, UL94 V0, Temp Range 0-80Deg C, Used W/ 21360, 10PK

  • Mfr # 21370

  • Zoro # G515679156


product price:  $19.25
/pk 10, $1.93/ea

Key Features

Length
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21370
Zoro #
G515679156
UPC #
810009764113
Country of Origin
China

Dimensions

Length
3.6 in

Details

Item
End Cover

Description

21370 ET107 End Cover is an essential accessory for the 21360 Printed Circuit Board Tray designed for DIN rail installations, measuring 107mm in width. Constructed from high-quality black PVC, this end cover combines durability with a sleek appearance. With a UL94 V0 fire resistance rating, it meets safety standards for various industrial environments. Capable of withstanding temperatures from 0°C to 80°C, the 21370 End Cover effectively seals the ends of the PCB tray, protecting against dust and debris while providing a polished finish to your setup. Its easy installation process makes it a practical choice for enhancing the functionality and aesthetics of your DIN rail-mounted applications.


  • 107mm Width
  • High Quality Black PVC
  • UL94V0 Fire Resistance Rating
  • Withstanding Temperatures from 0°C to 80°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.