Zoro Homepage

M12 90 Degree, B-Coded Profibus Connector, Field Wireable, 5 Pole, Female

  • Mfr # B-12FB5000

  • Zoro # G912168024


product price: $41.65
/ea

Key Features

Color
Black
Length
5 in
Includes
Connector
Width
5 in
For Use With
Connectivity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-12FB5000
Zoro #
G912168024
UPC #
810009765110
Country of Origin
Italy

Dimensions

Length
5 in
Width
5 in

Details

Item
Wire Connector
Color
Black
Includes
Connector
For Use With
Connectivity

Description

Engineered for industrial-grade reliability, the ASI B-12FB5000 M12 Connector boasts a 5-pole female configuration optimized for PROFIBUS networks. Its 90-degree angle enables flexible installation, catering to spatial constraints often encountered in industrial settings. Additionally, its field-wireable feature simplifies deployment, ensuring swift integration into existing systems. Designed to endure harsh environmental conditions, this connector promises uninterrupted data transmission, supporting the seamless operation of industrial processes.


  • • Field Wireable
  • • 5-Pole
  • • Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.