Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Male Field Wireable, Straight, 5 Pole, B-Coded Profibus

  • Mfr # B-12MC5000

  • Zoro # G612168027


product price: $36.59
/ea

Key Features

Color
Black
For Use With
Connectivity
Includes
Connector
Width
0.75 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-12MC5000
Zoro #
G612168027
UPC #
810009765097
Country of Origin
Italy

Dimensions

Width
0.75 in
Length
1.5 in

Details

Item
Wire Connector
Color
Black
For Use With
Connectivity
Includes
Connector

Description

The B-12MC5000 model features an M12 male straight connector with a 5-pin insert and PG 7 cable entry. Its housing is constructed from glass fiber reinforced polyamide 66 and comes with a nickel-plated brass coupling nut. The connector is designed for 60V and 4A operations and offers IP 67 protection. Recognized for their M12 coupling nuts, these connectors are ideally suited for sensor and actuator systems.


  • • Field Wireable
  • • 5-Pole
  • • Male
  • • Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.