Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Straight Male 3-Pole, A-Coded, Field Attachable Connector

  • Mfr # 12MC4000

  • Zoro # G215656679


product price: $20.15
/ea

Key Features

Color
Black
Width
1 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MC4000
Zoro #
G215656679
UPC #
810009767299
Country of Origin
Italy

Dimensions

Width
1 in
Length
2 in

Details

Item
Connector
Color
Black

Description

12MC4000 M12 male straight connector is engineered for industrial use, particularly in sensor and actuator applications. With a 4-pin insert and PG 7 cable entry, it supports cables from 4 to 6 mm in diameter. Its robust housing is made of glass fiber reinforced polyamide 66, complemented by a nickel-plated brass coupling nut for secure connections. Rated at 250V AC/DC and 4 Amps, this connector features an IP67 rating, providing total dust protection and resistance to temporary water immersion. Measuring 50.9 mm long and 20 mm in diameter, it operates within a temperature range of -40°C to 90°C -40°F to 194°F, ensuring reliability in demanding environments.


  • M12 Straight
  • 3 Pole
  • Straight Male Connector
  • Field Attachable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.