M12 To RJ45 Adapter, M12 To RJ45 Bulkhead Connector, Female M12 X-Coded, Thru Panel Right Angle

  • Mfr # ASITPA-4512FX-RA

  • Zoro # G412168029


product price: $35.99
/ea

Key Features

Color
Black
Features
Right Angle
Width
1.5 in
Includes
Adapter
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASITPA-4512FX-RA
Zoro #
G412168029
UPC #
810009762577
Country of Origin
China

Dimensions

Width
1.5 in
Length
3 in

Details

Item
Adapter
Color
Black
Features
Right Angle
Includes
Adapter
For Use With
RJ45 to M12

Description

ASITPA-4512FX-RA is an RJ45 to M12 adapter with the female X-coded connector. This M12 adapter portion of this right-angled connector mounts on an enclosure through a 17 x 16 mm hole. The connectors are made of a nickel plated brass and the adapter is contained in a flame resistant housing. It is used with Cat 6Acable.


  • • RJ to M12 Adapter
  • • Nickel Plated Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.