
M20 Cable Gland, 7-13mm Clamping Range, IP68, Includes M20 Locknut, 10PK
Mfr # 3001316
Zoro # G915679145
Specifications
Product Information
Description
3001316 is a M20 waterproof cable gland with locknut and collar and with M20 x 1.5 mm pitch threads, 25 mm tightening nut and 7 to 13 mm wire clamping range. This M20 waterproof cable gland with locknut is made from light gray plastic nylon Polyamide PA 6.6 with a self-extinguishing flammability rating. The sealing ring of the M20 strain relief cable gland is made of a flexible Neoprene to provide for a solid-liquid tight grip on the wire. This excellent sealing design used in these waterproof cable glands meet IP68, NEMA 6 and 6P standards for dust protection and water submersion. The M20 plastic cord grip cable gland with lock nut can be used in applications with temperatures ranging between -20 degrees to 90 degrees Celsius.
- Waterproof
- M20 x 1.5mm Pitch Threads
- 7 to 13mm wire Clamping Rangle
- Meets IP68, Nema 6 and 6P Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.