Shop AUTOMATION SYSTEMS INTERCONNECT
See all product information
Create Account
Miniature Circuit Breaker, 1 Pole, 32 Amp, 240 Vac, 60 Vdc, C Trip Curve, Ul1077, DIN Rail Mounted
- Mfr # NDB2-63C32-1
- Zoro # G312537406
product price:Â
$
11.15
/ea
Key Features
AC Voltage Rating
240V AC
Color
Gray
Circuit Breaker Voltage
240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NDB2-63C32-1
- Zoro #
- G312537406
- UPC #
- 813101023621
- Country of Origin
- China
- Item
- Circuit Breaker
- AC Voltage Rating
- 240V AC
- Color
- Gray
- Circuit Breaker Voltage
- 240V AC
Description
NDB2-63C32-1 is a DIN rail circuit breaker, MCB mini circuit breaker, 32 amp MCB, one pole rated for UL1077 supplemental applications. This DIN rail breaker is a thermal magnetic MCB breaker used in 240 V AC and 60 V DC circuits. Features include 18 mm wide foot print, DIN rail mounting, visual LED indication when tripped, C trip curve for typical inductive loads, overload and short circuit protection, easy to wire screw clamp MCB terminations, RoHS compliant, and superior 10kA interrupt capacity. Certificates and standards include UL1077, IEC60898-1, GB 10963.1 and UL1077,TUV, CE, CCC. NDB2-63C32-1 is a 32 amp MCB DIN rail circuit breaker.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.