Zoro Homepage

Miniature Circuit Breaker, 1A, 1 Pole, C Curve

  • Mfr # NDB2-63C1-1

  • Zoro # G612120285


product price: $15.65
/ea

Key Features

Width
0.71 in
Curve Type
C
Includes
Circuit Breaker
Standards
UL1077
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDB2-63C1-1
Zoro #
G612120285
UPC #
813101023447
Country of Origin
China

Dimensions

Width
0.71 in

Details

Item
Miniature Circuit Breaker
Amps
1A
Number of Poles
1
Curve Type
C
Includes
Circuit Breaker
Standards
UL1077
Color
Gray
For Use With
Circuit Protection
Features
Mini Circuit Breaker

Description

NDB2-63C1-1, a one-pole DIN rail circuit breaker designed for UL1077 supplemental applications. This MCB Mini Circuit Breaker boasts a reliable 1-amp rating, making it an ideal choice for thermal magnetic applications in both 240 Vac and 60 Vdc circuits. Key features of this DIN rail breaker include its compact 18 mm wide footprint, effortless DIN rail mounting, and a visual LED indication that activates when tripped. The breaker is equipped with a C trip curve tailored for typical inductive loads, ensuring comprehensive protection against overload and short circuits. For simplified installation, the NDB2-63C1-1 features screw clamp MCB terminations. It is RoHS compliant, highlighting its commitment to environmental standards, and showcases a superior 10kA interrupt capacity. Certifications and standards include UL1077, IEC60898-1, GB 10963.1, UL1077, TUV, CE, and CCC


  • • 1-Amp
  • • C Curve
  • • DIN Rail Mount
  • • 1-Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.